Welcome to Würth Czech Republic For trade customers only
Chop and mitre saw KGS 250-60
Chop and mitre saw KGS 250-60 - 1
Chop and mitre saw KGS 250-60 - 2
Chop and mitre saw KGS 250-60 - 3
Chop and mitre saw KGS 250-60 - 4
Chop and mitre saw KGS 250-60 - 5
Chop and mitre saw KGS 250-60 - 6
Chop and mitre saw KGS 250-60 - 7
Chop and mitre saw KGS 250-60 - 8

For detailed information, other images and documents, please select individual articles from the following table.

Chop and mitre saw KGS 250-60

Very compact and lightweight chop and mitre saw with sliding function and high-torque 1400-watt motor, including 24-tooth SC saw blade, assembly tool and workpiece clamp for portable use.

See product details

Available in 1 version
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
Suitable for large cutting capacity


Tensioning function with internal trombone slide as well as high-quality slide and ball bearings



Precise working and perfect illumination of the working area


The LED lamp indicates the cutting line using the shadow of the saw blade.



Easy and fast mitre and tilt adjustment


Fixed engagement at standard angles



Precise working in all tilt settings


Face-milled base plate and stop made of high-quality die-cast aluminium and optimised stop designs



Clean working environment


Effective 2-point dust extraction



Easy to transport


  • Safe locking function for extension and saw head

  • Practical carrying handles, which at the same time significantly increase the workpiece support surface