Welcome to Würth Czech Republic For trade customers only
Continuity tester Beeper Plus
Continuity tester Beeper Plus - 1
Continuity tester Beeper Plus - 2
Continuity tester Beeper Plus - 3
Continuity tester Beeper Plus - 4
Continuity tester Beeper Plus - 5

For detailed information, other images and documents, please select individual articles from the following table.

Continuity tester Beeper Plus

For continuity testing of wires, fuses, light bulbs etc.
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
  • External voltage-proof to 300 V/a warning lamp comes on for safety

  • Torch function with LED technology

  • Contact-free detection of voltage sources, hence no current flow required

  • Display from 110-300 V alternating voltage

  • Testing with buzzer and can be used as a pocket torch at the same time

  • Test display via buzzer and LED (0-30 Ω) or LED pocket torch (0-250 Ω)

Tested to EN 61010/DIN VDE 0100-410/IEC 1010