Welcome to Würth Czech Republic For trade customers only
Clamping bore spreading tool
Clamping bore spreading tool - 1
Clamping bore spreading tool - 2
Clamping bore spreading tool - 3
Clamping bore spreading tool - 4
Clamping bore spreading tool - 5
Clamping bore spreading tool - 6
Clamping bore spreading tool - 7
Clamping bore spreading tool - 8
Clamping bore spreading tool - 9
Clamping bore spreading tool - 10
Clamping bore spreading tool - 11
Clamping bore spreading tool - 12

For detailed information, other images and documents, please select individual articles from the following table.

Clamping bore spreading tool

Compact tool for gentle spreading and holding open of clamping bores on vehicle
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
  • Enables the installation and removal of shock absorbers, spring struts, supporting and ball joints etc.

  • Can be placed in small working gaps from 3.9 mm

  • Also suitable for wide-open clamping bores, as it expands up to a maximum of 15 mm

  • Can be used on both sides