Welcome to Würth Czech Republic For trade customers only
VARIFIX® clamping flange
VARIFIX<SUP>®</SUP> clamping flange - 1
VARIFIX<SUP>®</SUP> clamping flange - 2
VARIFIX<SUP>®</SUP> clamping flange - 3

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® clamping flange

For fastening in steel supports without drilling or welding
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
Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Notice

The mounting crews are to be tightened with a torque of 10 Nm.