The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Closing sequence selector
With door closer with sliding rail GTS 630
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- The closing sequence selector ensures that the closing sequence of the inactive and active leaves occurs in the specified order. In other words, the active leaf always closes after the inactive leaf.
- When opening the inactive leaf, brake wedges in the active leaf sliding rail ensure that the active leaf remains stationary as soon as the inactive leaf is opened.
Delivery time: approx. 10 working days
Classification key: 3/4 | 8 | 1-4 | 1 | 1 | 3
Application class: 3/4
Permanent operation: 8
Door closer size: 1-4
Suitable for use on fire/smoke protection doors: 1
Safety: 1
Corrosion resistance: 3
Specified dimensions not binding. Subject to technical changes!
For double smoke and fire protection doors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!