- Clear front glass: reduced UV proportion for minimal "bleaching", protection against touching the burner, protection against dirt
- Constant light flow throughout the service life as the burner does not blacken
- Colour reproduction level: 1 A
- Approx. 66% of the heat is deflected back by the reflector
- Any burning position possible, dimmable
Please note: The operating voltage has a decisive influence on the service life and light flow.
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!