The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
K Plus insulation pipe clamp With separate insulation part
Consisting of a hard foam core with natural rubber on the end faces and a solid outer skin with self-adhesive overlapping
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Separate pipe clamp and insulating component
Simple mounting and simple to align the pipe
Matched to the insulating layer thicknesses of our FLEXEN® cold rubber plus pipe insulation
Uniform appearance
End face made of rubber
- Perfect connection between cold clamp and pipe insulation (rubber), as similar materials are being adhered
- No application of sealant required
Solid outer skin with self-adhesive overlapping
Additional vapour retarder and mechanical protection
Water vapour diffusion resistance and heat conductance relate to FLEXEN® plus cold rubber
For thermally decoupled fastening of pipes for refrigerating and air conditioning applications
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!