For detailed information, other images and documents, please select individual articles from the following table.
Dispersion cold wood glue D3
For bonding all types of wood. Complies with loading group D3.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Polyvinyl acetate dispersion
Proven D3 quality
The glue is transparent after curing
The bond is permanent, firm and elastic
High heat resistance after curing
Advantages:
- Transparent after curing
- Without solvents
- Odourless
- Non-combustible
- Ready for instant application
- For immediate use
Shelf life (dry and cold): 12 months
Bonding of furniture, windows, doors, handrails, wood constructions, fibreboard and plywood. Suitable for bonding soft and hard wood and other derived materials. Apply the adhesive on one surface. For increased water resistance apply on both surfaces. The substances contained in wood and iron may lead to discolouration when used in conjunction with tannins. The drying and condensation times are greatly influenced by working conditions. Room temperature, material temperature and glue temperature: +18 to +20°C, wood humidity: 8–10%, amount of glue applied: 80–180 g/m2, drying time at 150 g/m2: 8–10 minutes, pressing pressure: 0.1–0.8 N/mm2, minimum pressing time: 8–15 minutes The adhesive is not food safe. Wash the tools with water before drying! Protect from freezing! Wash your hands afterwards and treat skin with regeneration cream.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!