Welcome to Würth Czech Republic For trade customers only
Collated nails and gas cartridge NG CSM-1 HFB Suitable * for DIGA CSM-1
Collated nails and gas cartridge NG CSM-1 HFB Suitable * for DIGA CSM-1 - 1
Collated nails and gas cartridge NG CSM-1 HFB Suitable * for DIGA CSM-1 - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Collated nails and gas cartridge NG CSM-1 HFB Suitable * for DIGA CSM-1

See product details

Available in 4 versions
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
All nails are suitable for secondary attachments (without technical approval). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or tightening tests.

European Technical Assessment ETA-12/0452



iBMB MPA TU Braunschweig



MPA BS no.: 2101-601-16-CM:


Expert report on the fire behaviour of light dividers made from plasterboard in accordance with DIN 4102-4



MPA BS no.: 2100-376-17-CM:


Expert report on the fire behaviour of dividers with double-sided planking made of plasterboard according to DIN EN 520 or DIN 18180 and a substructure according to DIN 18182-1 in conjunction with mounting on solid components