Welcome to Würth Czech Republic For trade customers only
Tool holder For thermic drill bit
Tool holder For thermic drill bit - 1
Tool holder For thermic drill bit - 2
Tool holder For thermic drill bit - 3

For detailed information, other images and documents, please select individual articles from the following table.

Tool holder For thermic drill bit

The tool holder is highly recommended when using the thermic drill bit!
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
During the drilling process, a large amount of heat is generated (700-800°C). The holder with cooling grooves reduces the heat transfer to the machine spindle. Without this tool holder, the machine can be damaged. Machine-side mount: MK2. Tool-side mount: ER25 for collet chucks 0618 410

Notice

The collet chuck with cooling fins is highly recommended when using thermic drill bits!