Welcome to Würth Czech Republic For trade customers only
3M™ Cubitron™ II Cut & Grind rough grinding disc

For detailed information, other images and documents, please select individual articles from the following table.

3M™ Cubitron™ II Cut & Grind rough grinding disc

Universal rough grinding and cutting disc for steel and stainless steel for grouting/smoothing ascending seams for removing thick burrs, plastering cast metal and for rough cutting.

  • Drill hole: 22.23 mm
  • Thickness: 4.2 mm
  • Design: Cranked

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Rotation speed Drill hole Thickness Quantity PU
price/PU
5M81157
115 mm 13300 rpm 22.23 mm 4.2 mm
10 pcs
5M81149
125 mm 12250 rpm 22.23 mm 4.2 mm
10 pcs
5M81154
230 mm 6600 rpm 22.23 mm 4.2 mm
10 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +420 326 345 142

Prices for customers after login