Welcome to Würth Czech Republic For trade customers only
Large combination top wedge
Large combination top wedge - 1
Large combination top wedge - 2
Large combination top wedge - 3
Large combination top wedge - 4

For detailed information, other images and documents, please select individual articles from the following table.

Large combination top wedge

Professional solution for raised flooring and wooden decks.
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
  • Optimum combination options with three sizes of top wedge and two base pieces

  • Serrated surface enables precise and non-slip alignment in 0.5 mm increments (1 serration = 0.5 mm)

  • Suitable for universal use

  • Easy to cut, drill, nail, staple etc.

  • Quick, precise height adjustment

  • Quick installation of large areas of flooring for improved productivity

  • Time-saving, super-quick, precision adjustment of correct support thickness in one step

  • Enormous time savings guarantee productivity

  • No laborious cutting of wedges

  • Non-rotting, resistant to moisture, dry rot and decomposition

  • Pressure tests conducted at alignment heights from 32-250 mm

  • Verified service life of up to 75 years

  • Free from plasticisers
Application area