Welcome to Würth Czech Republic For trade customers only
Combination wrench assortment, short type

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Combination wrench assortment, short type

Metric DIN 3113A/ISO 3318/7738

See product details

Available in 3 versions
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
  • Drive: Ring end POWERDRIV®, bi-hexagonal

  • Material: Chromium-vanadium steel

  • Surface: Chrome-plated, heads and ring polished

  • Geometry: Ring end angled 15°, jaw angle 15°