Welcome to Würth Czech Republic For trade customers only
Air-conditioning service unit, commercial vehicles COOLIUS® Y50A for MAN including flushing kit

For detailed information, other images and documents, please select individual articles from the following table.

Air-conditioning service unit, commercial vehicles COOLIUS® Y50A for MAN including flushing kit

Powerful and robust air-conditioning service unit with integrated refrigerant analyser for air-conditioning servicing on R1234yf systems tailored to the requirements of MAN
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
COOLIUS® Y50A for MAN



MAN specification


  • No likelihood of confusion - specially developed for the use of PAG oil

  • Hermetically sealed oil and UV additive containers - no moisture ingress

  • Rinsing function integrated in software

  • TKR quick-action couplings with safety valves

  • Flushing kit included


Smart refrigerant analysis


  • Built-in refrigerant analyser is fully integrated into the air-conditioning service process.

  • An intelligent triple filter system ensures that no oil, along with the refrigerant, enters the analyser lines and contaminates the device. This innovation marks a great improvement on the best available technology and greatly reduces maintenance outlay.

  • Max. 1.5 g of refrigerant is required for the analysis.


Legally compliant testing


Nitrogen/forming gas test integrated into device software



Sophisticated documentation


Read out and export data to Excel via USB interface



Clean machine


Automated cleaning of the air-conditioning service unit circuit



No unwanted access


Personalised access can be set up for the device




Flushing kit for COOLIUS series air-conditioning service units



Extremely simple to use - quick to apply


  • Fully automatic flushing in the circuit with liquid refrigerant in the opposite flow direction of the A/C system in the commercial vehicle

  • Very high flow rate during flushing and thus highly effective cleaning of the A/C system

  • One filter which can be easily replaced after five cycles


Flexible for a wide range of needs


  • Can be used for refrigerant R134a and new refrigerant R1234yf

  • Can also be used with air-conditioning units with different threaded connections


Scope of delivery


  • Service hoses with quick-release safety couplings (length 3 m)

  • Vehicle fill level database

  • Label for PAG oil and UV additives

  • Maintenance book

  • Abridged operating instructions (with website link for multilingual operating instructions)

  • Device instructions

  • Flushing kit (including adapter for various refrigerants, adapter for different threaded connections, micro filter)

  • Cover hood