Welcome to Würth Czech Republic For trade customers only
Compressor Subcompact 8 L oilfree silent
Compressor Subcompact 8 L oilfree silent - 1
Compressor Subcompact 8 L oilfree silent - 2
Compressor Subcompact 8 L oilfree silent - 3
Compressor Subcompact 8 L oilfree silent - 4

For detailed information, other images and documents, please select individual articles from the following table.

Compressor Subcompact 8 L oilfree silent

Oil-free, compact silent piston compressor for mobile use with wSafe® safety coupling
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
  • Due to its small, compact design, it is ideally suited for mobile use

  • The oil-free piston compressor results in reduced service costs and oil-free condensate

  • The pre-assembled wSafe® 2000 safety coupling ensures safe air removal

  • Thanks to the two manometers, both the boiler pressure and the working pressure can be displayed

  • The powder-coated aluminium compressed air tank is responsible for the low weight while being designed for the high demands of construction sites

  • Any working pressure can be selected via the continuously adjustable pressure reducer

  • The rubberised handle prevents the compressor from slipping during transport

  • The option to wind up the cable directly on the device means that it is stored neatly for transport

  • The integrated motor circuit breaker protects the motor against overload

  • The rubberised feet allow for secure positioning with minimal vibration