The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Countersink, yellow/blue ring, HSS 90° DIN 335 C
Particularly suitable for the processing of conventional steels, cast iron and non-ferrous metals (aluminium, copper, aluminium alloys and plastics).
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Burr- and chatter-free countersinking and deburring
Precision conical countersink with 3 cutting edges, precision-ground
Optimised geometry for hand-guided use
Less effort, improved countersinking quality and chip removal compared to conventional conical countersinks
Sustainable product packaging made of 100% PCR (recycled plastic from household waste), 100% recyclable and Cradle to Cradle Certified® Bronze
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!