Welcome to Würth Czech Republic For trade customers only
Concealed hinge, Nexis click-on 110 with shallow cup depth for thin and profiled doors
Concealed hinge, Nexis click-on 110 with shallow cup depth for thin and profiled doors - 1
Concealed hinge, Nexis click-on 110 with shallow cup depth for thin and profiled doors - 2

For detailed information, other images and documents, please select individual articles from the following table.

Concealed hinge, Nexis click-on 110 with shallow cup depth for thin and profiled doors

See product details

Available in 7 versions
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
  • Opening angle: 110°

  • For door thickness up to 22 mm

  • Low cup depth (11.5 mm), also suitable for thin or profiled doors

  • Compatible with soft-close systems

Specified dimensions not binding. Subject to technical changes.