For detailed information, other images and documents, please select individual articles from the following table.
Profile frame hinge, Nexis click-on 94 AL
For recessing aluminium profile frame doors.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Opening angle: 94°
Secures into system groove on the aluminium frame using the eccentric fitting
Easy to place into the section without drilling or milling
- Flexible positioning by sliding into the groove
- Quick to install the hinge
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!