Welcome to Würth Czech Republic For trade customers only
Concrete angle bracket type P

For detailed information, other images and documents, please select individual articles from the following table.

Concrete angle bracket type P

Angle connector type P can be used to attach wood components, windows and façade elements to concrete. Installation tolerances can be compensated for using the slot in the base.

See product details

Available in 3 versions

Prices for customers after login

Show availability in Würth trade store
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
  • Robust, solid design

  • Sheet metal hot-dip galvanised on both sides (S235 + Z275 (approx. 20 µm))

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Notice

The diameter of bolts/screws/anchors may only be max. 2 mm smaller than the diameter of the hole.



The respective basic conditions of the applicable anchor approval must be observed.

European Technical Approval ETA-09/217