For detailed information, other images and documents, please select individual articles from the following table.
Concrete fastener EUROFAST ® ISPC
Prefitted concrete fastener for attaching insulation and roof sheeting on concrete surfaces
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Concrete quality = min. C 20/25
- Drill hole depth = fastener length + min. 10 mm
- Minimum anchor depth 35 mm
A decking plate with a diameter of 70 mm can be added to the concrete fastener to optimise pressure distribution.
ETA-06/0007 approval, tested according to DIN 50018 = 15 Kesternich cycles
The fastener is not suitable for use on solid concrete or concrete hollow block boards.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!