For detailed information, other images and documents, please select individual articles from the following table.
Concrete fastener EUROFAST ® ISPC
Prefitted concrete fastener for attaching insulation and roof sheeting on concrete surfaces
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- Concrete quality = min. C 20/25
- Drill hole depth = fastener length + min. 10 mm
- Minimum anchor depth 35 mm
A decking plate with a diameter of 70 mm can be added to the concrete fastener to optimise pressure distribution.
ETA-06/0007 approval, tested according to DIN 50018 = 15 Kesternich cycles
The fastener is not suitable for use on solid concrete or concrete hollow block boards.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!