Welcome to Würth Czech Republic For trade customers only
Concrete screw W-BS Compact type ST

For detailed information, other images and documents, please select individual articles from the following table.

Concrete screw W-BS Compact type ST

Easy installation with cordless drill. Avoids hitting reinforcement due to very low insertion depth. For concrete, with connecting thread, ideal for mounting pipe clamps or spacer sleeves, zinc plated steel

See product details

Available in 2 versions
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
  • Quick and easy installation without the need for a tangential impact screwdriver

  • Time and cost-saving assembly

  • Only requires a 30 mm drill hole depth – no need for reinforcements

  • Can be assembled by hand
Proof of Performance
  • ETA-15/0091 for anchors in a redundant non-structural system made from concrete

  • Fire resistance: R30, R60, R90, R120; Technical Report TR020
Notice
  • The W-BS Compact can be mounted by hand

  • If a cordless drill is used for assembly, it is recommended that at least five preliminary tests are performed on location to ensure the correct drill driver setting and to prevent over-tightening of the W-BS Compact. It is recommended that you start with the drill driver's lowest torque setting and increase it if necessary

  • A tangential impact driver must not be used for assembly
Application area
Mounting of pipe clamps

Create the drill hole

Clean the drill hole

Position anchor

Screw in anchor

  • ETA-15/0091 for anchors in a redundant non-structural system made from concrete

  • Fire resistance: R30, R60, R90, R120; Technical Report TR020