Welcome to Würth Czech Republic For trade customers only
Flexible electrical conduit WFKuS-EM-F-105-H0 ComfortXQ® with high-glide inner coating

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Flexible electrical conduit WFKuS-EM-F-105-H0 ComfortXQ® with high-glide inner coating

Certified as halogen free and low smoke in accordance with DIN EN 61034-2 (size EN16-EN40)

See product details

Available in 7 versions
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
  • PVC-free

  • Time saved when pulling in or pushing cables and lines

  • Also easy to pull in over long sections

  • One-man installation

  • Cost savings thanks to shorter installation times
Notice

Film packaging for faster removal with sizes EN 16 to EN 50.

VDE 0605 and DIN EN 61386-22