Welcome to Würth Czech Republic For trade customers only
TWINDUR EU SC 90° countersink DIN 335C
TWINDUR EU SC 90° countersink DIN 335C - 1
TWINDUR EU SC 90° countersink DIN 335C - 2
TWINDUR EU SC 90° countersink DIN 335C - 3
TWINDUR EU SC 90° countersink DIN 335C - 4

For detailed information, other images and documents, please select individual articles from the following table.

TWINDUR EU SC 90° countersink DIN 335C

A Jack of all trades with extremely uneven pitch (EU) and TWINDUR coating for perfect cuts and maximum performance.

See product details

Available in 8 versions
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
Extremely uneven pitch


  • Optimal surface quality: accurate, round, chatter-free cuts

  • Faster processing thanks to higher cutting speeds

  • Significantly reduced tool wear

  • Supremely quiet operation in all materials

  • Significantly less infeed force required


Solid carbide


  • Specially designed for use in CNC machines for reliable and standardised manufacture

  • Long service life and high cutting speed


Suitable for universal use


Processing of almost all materials possible thanks to special tip geometry and solid carbide cutting material.



High cutting performance


thanks to special multilayer coating

Notice

See overview tables for countersink/material assignments