Welcome to Würth Czech Republic For trade customers only
DIN 7428 C 8.0 adapter (5/16 inch)

For detailed information, other images and documents, please select individual articles from the following table.

DIN 7428 C 8.0 adapter (5/16 inch)

Practical adapter for many tools

See product details

Available in 1 version
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
Wrong holder? Try this adapter


  • The adapter fits in all standard hexagon drives and connects them in the square socket of the tool

  • The short design ensures stable and torsion-free power transmission

  • Enables socket wrenches to be used on machines with a standard drill chuck

  • The distinctive groove on the drive securely connects the adapter to the mount


Durable adapter


  • The alloy used and design ensure a long adapter service life

  • The special design means that rust and dirt have little impact on the function of the pin