Welcome to Würth Czech Republic For trade customers only
Connection sleeve for ETS 150/hollow drill bit

For detailed information, other images and documents, please select individual articles from the following table.

Connection sleeve for ETS 150/hollow drill bit

Electrically conductive tool sleeve with air leakage valve
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
  • The suction power can be adjusted directly on the power tool using the secondary air regulator

  • Easy attachment to the suction hose with the convenient clip connection

  • The connection sleeve can be connected to all ISS series vacuum cleaners using the clip connection

  • Suitable for ETS 150-5.0-E POWER, Würth Plus Quadro-L hollow drill bit, Würth Max Quadro-L hollow drill bit, Würth Single Plus Quadro-L hollow drill bit, Würth Single Max Quadro-L hollow drill bit, adapter for Würth Plus QL hollow drill bit and adapter for Würth Max QL hollow drill bit