For efficient installation of Insert 3D recessed hinges dia. 20 mm
If the milling jig is used as a series jig, the second or third milling jig should be positioned such the distance between the "A" markings corresponds to the required hinge spacing.
We recommend making a test cut prior to the first installation.
Specified dimensions not binding. Subject to technical changes!
Steps for installing as series milling jig:
1. Mount the series milling jig. (The length stops can be adjusted separately for DIN R + DIN L doors and are inserted in the door rebate.)
2. Define the hinge location
3. Align the door milling jig with the frame milling jig (take into account upper rebate space on door milling jig of min. 4 mm.)
4. Determine the lip thickness. (To guarantee the stability of the milling jig for a lip thickness of 18 mm, we recommend using the supplied stick-on spacer pieces.)
5. Clamp the series milling jig onto the door leaf (insert in the door rebate)
6. Insert the template in the milling jig and make the cuts (stop ring: 30 mm diameter, milling jig: 20 mm diameter, milling depth: 50 mm)
7. Remove the series milling jig
8. Clean the recesses
9. Insert and secure the hinges
10. Insert the door leaf in the frame and check it works
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!