EASYLUX 24 V-3 control module
For detailed information, other images and documents, please select individual articles from the following table.
EASYLUX 24 V-3 control module
For controlling LED RGB and 24 V multicolour lights on one channel with remote control
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- For connection to the EASYLUX LED transformer, directly or with connecting cable
- With three outputs for 24 V LED RGB lights with the WPS-RGB push-fit system
- With one output for 24 V LED lights with the WPS-24 push-fit system
- The lights may be switched on and off as well as dimmed using an additional remote control
- The colour of the RGB lights can be individually adjusted
- Adjustable colour temperature for multicolour LED lights
- High flexibility with the optional remote control: Several EASYLUX 24 V-3 modules can be taught in and controlled together
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!