Welcome to Würth Czech Republic For trade customers only
Vacuum filling device for cooling systems with filling gun
Vacuum filling device for cooling systems with filling gun - 1
Vacuum filling device for cooling systems with filling gun - 2

For detailed information, other images and documents, please select individual articles from the following table.

Vacuum filling device for cooling systems with filling gun

The deep vacuum technology prevents air pockets when refilling the cooling system of cars and trucks
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
  • Filling gun with vacuum gauge from 0 to -1 bar

  • A 1.5 m hose plus a truck and car cone adapter are included in the scope of delivery

  • Due to the unique, universal, multi-purpose cone, there is no need for additional adapters

  • Small rubber connecting pieces: dia. 18-22 mm, dia. 26-34 mm, dia. 36-46 mm

  • Large rubber connecting pieces: dia. 23-28 mm, dia. 32-42 mm, dia. 44-52 mm
Notice
  • Delivery does not include the connection nipple