For detailed information, other images and documents, please select individual articles from the following table.
Rechargeable LED Hand Lamp Ergopower Boost
Powerful LED hand lamp with additional boost mode
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Exclusive Wurth design
Two-component housing with good grip
IP65 protection against water and dust
High flexibility
One hook
Wrist strap
Main light 10W SMD LED, spot light 3W LED
Flashlight function
Spot light above the luminaire head
Spot light, main light, off
Switch mode
Additional boost mode for a luminous flux of 1,000 lumens
Luminaire head can be swiveled by 160°
Strong magnets
Two magnets on the back side and one on the bottom of the light
Battery charging status
Four indicator lights
Charging via USB- C
Short charging time, long light duration
The latest lithium-ion battery technology
Li-Ion battery: 3.7 V, 4,400 mAh, 16.28 Wh
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!