Welcome to Würth Czech Republic For trade customers only
Rechargeable LED work light Ergopower 20 W
Rechargeable LED work light Ergopower 20 W - 1
Rechargeable LED work light Ergopower 20 W - 2
Rechargeable LED work light Ergopower 20 W - 3

For detailed information, other images and documents, please select individual articles from the following table.

Rechargeable LED work light Ergopower 20 W
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
Robust


Aluminium housing with rubber edge



Full capacity immediately available


COB LED light source



Two light modes


1,700 lm and 1,000 lm



Switch mode sequence


Full light – low light - off



Stand variably adjustable



Can be used with tripod


Stand with mounting holes (M8)



Delivered with AC/DC charger

Notice

Li-lon: 7.4 V, 57.72 Wh, 7,800 mAh