Welcome to Würth Czech Republic For trade customers only
Cordless application gun AKP 12-A-330

For detailed information, other images and documents, please select individual articles from the following table.

Cordless application gun AKP 12-A-330

Highly practical 12 V application gun, suitable for low to medium-viscosity adhesives and sealants from 310 ml cartridges and 400 ml and 600 ml bags.
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
High application power and long operating time per battery charge


Powerful 12 V/3.0 Ah Li-ion rechargeable battery



Prevents motor blockages when using hardened material


Durable metal gearbox and overload protection



Can be expanded with conversion sets


Suitable for 310 ml cartridges as standard. Also suitable for 400 ml and 600 ml bag goods with additional accessories.



No dripping of the sealant/adhesive


Automatic return of gear rod



Speed regulation


The application speed can be controlled using the speed adjustment wheel or the accelerator switch.



State-of-charge indicator on the rechargeable battery


The charge status of the rechargeable battery is visible at all times.