Welcome to Würth Czech Republic For trade customers only
KF 12-A cordless laminate trimmer

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

KF 12-A cordless laminate trimmer

12 V laminate trimmer with a unique design for optimal tool guidance during light laminate trimming and form milling work

See product details

Available in 2 versions
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
Excellent trimming depth control


Fast macro depth adjustment, easy fine adjustment, locking of the set cutting depth.



Spindle lock


Quick and easy tool change.



Overload protection


Prevents overload damage to the motor and battery.



Long motor service life


Efficient, low-maintenance and powerful brushless EC motor.



Li-Ion battery packs and information about the battery charge status


Long runtime per battery charge. The handy cordless state-of-charge indicator on the device tells you how much power is left at all times.



Compatible with all 10.8 V and 12 V cordless system products