The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
HO 12-A cordless plane
Very compact and handy 12 V plane with optimised centre of gravity for optimal handling during light planing work
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Comfortable and effortless work in any working position
Compact, lightweight and ergonomic design, optimised for one-hand operation.
Overload protection
Prevents overload damage to the motor and battery.
Long motor service life
Efficient, low-maintenance and powerful brushless EC motor.
Li-ion battery packs and information about the battery charge status
Long runtime per battery charge. The useful state-of-charge indicator on the device tells you how much power is left at all times.
Reversible plane blade made of fine-grained tungsten carbide
Highly wear-resistant blades with extremely sharp cutting edges for fine and even surfaces.
Compatible with all 10.8 V and 12 V cordless system products
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!