Plastic 90° corner profile
For detailed information, other images and documents, please select individual articles from the following table.
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
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
Impact-resistant
No impact damage, so less susceptible to transport damage
Arms 0.6 mm
For thin skim coats
Application area
Protection for (90°) plaster board edges
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!