The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Expanded insulating sleeve
Harmonised conductors with stronger cable core insulation can be used without any problems.
“Easy entry” insertion
Easy, fast and safe insertion of the conductor
High-quality polyamide
Suitable for use in case of changing loads and temperature fluctuations
- The user must check the inserted cable (using a pull-out test, if required)
- Art. no.: 0967411005 without UL certification
For fine and very fine core copper conductors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!