Welcome to Würth Czech Republic For trade customers only
Crimping pliers set
Crimping pliers set - 1
Crimping pliers set - 2
Crimping pliers set - 3
Crimping pliers set - 4
Crimping pliers set - 5
Crimping pliers set - 6
Crimping pliers set - 7
Crimping pliers set - 8
Crimping pliers set - 9
Crimping pliers set - 10
Crimping pliers set - 11
Crimping pliers set - 12
Crimping pliers set - 13

For detailed information, other images and documents, please select individual articles from the following table.

Crimping pliers set

With 5 interchangeable sets of jaws
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
Crimping pliers set with automatic ratchet, adjustable locking and pressure point unlocking



Includes 5 interchangeable crimping profile inserts for:



Nozzle A


  • For insulated and non-insulated cable lugs, 0.5–6.0 mm² (red, blue, yellow)

  • DIN 0.5–1.0 / 1.5–2.5 / 4–6 mm²


Nozzle B


  • For closed, uninsulated cable lugs, 1.5–10.0 mm²

  • DIN 1.5 / 2.5 / 6 / 10 mm²


Nozzle C


  • For open and uninsulated cable lugs, 0.5–6.0 mm², up to 6.3 mm wide

  • DIN 0.5–1.0 / 1.5–2.5 / 4–6 mm²


Nozzle D


  • Small, insulated wire end ferrules with and without collars, 0.5–4 mm²

  • DIN 0.5 / 0.75 / 1.0 / 1.5 / 2.5 / 4 mm²


Nozzle F


  • Large, insulated wire end ferrules, 6–16 mm²

  • DIN 6 / 10 / 16 mm²