The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
VS COR Wheel Pro corner cabinet carousel fitting for 3/4 wall cabinets
The corner cabinet solution with significantly improved storage space utilisation
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
The shelves are held by a crossbeam that runs straight through the unit
- Virtually invisible mechanism
- Can be installed in standard units
- Stabilises the unit
Stable frame, powder-coated, white RAL 9010
- Long-term protection
- Easy-care
Wooden shelf with circumferential railing made from 7 mm diameter steel wire, high-gloss chrome-plated
Attractive appearance
End-to-end shelf, white, 16 mm thick
- Large storage area
- Makes the most of the storage space in corner cabinets
Height-adjustable shelf positioning, regardless of the cabinet height
- Possible to change within the 40 mm hole grid at any time
- Maximum use of space
- Can be easily retrofitted
Load capacity per shelf 12 kg
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!