Welcome to Würth Czech Republic For trade customers only
Cross line laser CLG 15
Cross line laser CLG 15 - 1
Cross line laser CLG 15 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cross line laser CLG 15

Optimal visibility of green laser lines.
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
Great time-saver


Self-levelling in seconds



Simple one-button operation


All lines can be quickly and simply turned on or off with one button.



Level monitoring


If the self-levelling range is exceeded, the laser lines start flashing. Levelling errors are therefore eliminated.



Flexible mounting


  • Using the universal holder, the laser can be fastened to the wall, mounted on the tripod or simply placed on the ground

  • A strong magnet system easily clamps the laser to steel surfaces
Notice

Batteries not included.