Welcome to Würth Czech Republic For trade customers only
Digital clip-on ampere meter AM 600 AC/DC
Digital clip-on ampere meter AM 600 AC/DC - 1
Digital clip-on ampere meter AM 600 AC/DC - 2
Digital clip-on ampere meter AM 600 AC/DC - 3
Digital clip-on ampere meter AM 600 AC/DC - 4
Digital clip-on ampere meter AM 600 AC/DC - 5

For detailed information, other images and documents, please select individual articles from the following table.

Digital clip-on ampere meter AM 600 AC/DC

Digital clip-on ampere meter with extensive measuring options, effective value measurement (TRMS), auto-range function and LED measuring point illumination for professional use in trade and industry.
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
The Würth AM 600, certified for safe use in CAT lll 600 V environments, offers essential functions for the detection of malfunctions and numerous problems in electrical and electronic systems.



Properties:


  • Suitable for measuring AC/DC current, AC/DC voltage, resistance, continuity, diodes, frequency and capacity

  • Can be used for AC/DC voltage up to 600 V, and also AC/DC current up to 600 A

  • Resistance measurement up to 60 MΩ

  • Min/max key for displaying the maximum or minimum measured value or difference between the two values

  • Toggling between manual range switchover and autorange

  • Display saving (hold function)

  • Automatic shut-off after 15 min

  • Fused inputs for protecting the measuring device

  • LCD display with 6000 digits

  • Conforms to EN Standard 61010-2-032
Notice

Use of personal protective equipment according to specifications for the measuring category.