Welcome to Würth Czech Republic For trade customers only
Cutting disc CERALINE Longlife & Speed for steel and stainless steel
Cutting disc CERALINE Longlife & Speed for steel and stainless steel - 1
Cutting disc CERALINE Longlife & Speed for steel and stainless steel - 2
Cutting disc CERALINE Longlife & Speed for steel and stainless steel - 3
Cutting disc CERALINE Longlife & Speed for steel and stainless steel - 4
Cutting disc CERALINE Longlife & Speed for steel and stainless steel - 5
Cutting disc CERALINE Longlife & Speed for steel and stainless steel - 6

For detailed information, other images and documents, please select individual articles from the following table.

Cutting disc CERALINE Longlife & Speed for steel and stainless steel

Made from high-performance ceramic abrasive grain with optimum binding system for extremely long service life, maximum cutting performance and optimum cutting properties

See product details

Available in 2 versions
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
  • High-performance ceramic abrasive grain with optimum binding system

  • Only very little contact pressure is required, increasing working comfort

  • Exceptionally long service life due to extremely low heat generation

  • Low burr formation ensures significantly less rework

  • Highly tear-resistant special fabric, together with the product structure, create a very large safety buffer that exceeds all safety requirements of the relevant standards

  • Fast, easy operation for significantly less stress during use

  • Optimum cutting properties, particularly in very hard and demanding workpieces as well as solid materials

  • ZEBRA quality for particularly high demands
Notice
  • Store in a dry place, at 20 °C room temperature

  • Always wear appropriate protective clothing while working

  • Always use an appropriate protective cover when performing cutting work

  • Only use undamaged discs

  • Do not jam/tilt the discs during cutting. Increased risk of breakage!

  • Ensure correct contact pressure

  • Always clamp cutting discs (straight design) with the metal ring towards the power tool

  • For further information, please refer to the package insert

Complies with the most demanding safety requirements of European Standard EN 12413 and the OSA (the Organization for the Safety of Abrasives)