Welcome to Würth Czech Republic For trade customers only
Speed cutting disc For stainless steel
Speed cutting disc For stainless steel - 1
Speed cutting disc For stainless steel - 2
Speed cutting disc For stainless steel - 3

For detailed information, other images and documents, please select individual articles from the following table.

Speed cutting disc For stainless steel

Very good cutting performance with a long service life

See product details

Available in 17 versions
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
  • Very fast cutting times

  • Extremely thin for precise, almost burr- and chatter-free cuts (very clean and cool cutting surfaces)

  • Very easy to use and ensures user- and machine-friendly working

  • Very good breakage resistance
Notice
  • Storage: dry, at 20°C ambient temperature

  • Work only with appropriate protective clothing

  • Always use an appropriate protective cover when performing cutting work

  • Only use undamaged discs

  • Do not jam/tilt the discs during cutting - increased risk of breakage!

  • Ensure proper contact pressure

  • Always clamp cutting discs (straight design) with metal ring towards the machine

  • For further information, please refer to the package insert
  • Suitable for KWU Class II (e.g. pipeline and reactor construction)

  • Complies with the most demanding safety requirements of European Standard EN 12413 and the OSA (the Organisation for the Safety of Abrasives)