Welcome to Würth Czech Republic For trade customers only
Cutting disc for stainless steel

For detailed information, other images and documents, please select individual articles from the following table.

Cutting disc for stainless steel

Very good standard cutting disc with good cutting efficiency and a long service life

See product details

Available in 2 versions
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
  • Fast and efficient cutting performance

  • Durable for long service life

  • Precise and clean cuts - very good cutting quality

  • High breakage resistance for safe working
Notice
  • Storage: dry, at 20 °C ambient temperature

  • Always wear appropriate protective clothing while working

  • Always use an appropriate protective cover when performing cutting work

  • Only use undamaged discs

  • Do not jam/tilt the discs during cutting. Increased risk of breakage!

  • Ensure correct contact pressure

  • Always clamp cutting discs (straight design) with the metal ring towards the power tool

  • For further information, please refer to the package insert

Meets the maximum safety requirements in accordance with the EN 12413 European standard.