Welcome to Würth Czech Republic For trade customers only
Longlife cutting disc For steel
Longlife cutting disc For steel - 1
Longlife cutting disc For steel - 2
Longlife cutting disc For steel - 3
Longlife cutting disc For steel - 4
Longlife cutting disc For steel - 5

For detailed information, other images and documents, please select individual articles from the following table.

Longlife cutting disc For steel

Very long service life and good cutting performance

See product details

Available in 11 versions
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
  • Extremely low susceptibility to breakage

  • Very high lateral stability
Notice
  • Storage: dry, at 20°C ambient temperature

  • Work only with appropriate protective clothing

  • Always use an appropriate protective cover when performing cutting work

  • Only use undamaged discs

  • Do not jam/tilt the discs during cutting - increased risk of breakage!

  • Ensure proper contact pressure

  • Always clamp cutting discs (straight design) with metal ring towards the power tool

  • For further information, please refer to the package insert

Complies with the most demanding safety requirements of European Standard EN 12413 and the OSA (the Organization for the Safety of Abrasives)