For detailed information, other images and documents, please select individual articles from the following table.
ORSY® washers and lock washers, assortment of 100
DIN 125/127, zinc-plated steel, blue passivated (A2K), 1400 pcs
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Assortment of 1400 pieces
- 100 lock washers Ø 4.1 mm
- 100 lock washers Ø 5.1 mm
- 100 lock washers Ø 6.1 mm
- 100 lock washers Ø 7.1 mm
- 100 lock washers Ø 8.1 mm
- 100 lock washers Ø 10.2 mm
- 50 lock washers Ø 12.2 mm
- 50 lock washers Ø 14.2 mm
- 100 washers Ø 4.3 mm
- 100 washers Ø 5.3 mm
- 100 washers Ø 6.4 mm
- 100 washers Ø 7.4 mm
- 100 washers Ø 8.4 mm
- 100 washers Ø 10.5 mm
- 50 washers Ø 13.0 mm
- 50 washers Ø 15.0 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!