Welcome to Würth Czech Republic For trade customers only
Turnbuckle sleeve, open form
Turnbuckle sleeve, open form - 1
Turnbuckle sleeve, open form - 2

For detailed information, other images and documents, please select individual articles from the following table.

Turnbuckle sleeve, open form

DIN 1480 (open body), steel S235JR, hot-dip galvanised

See product details

Available in 1 version
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
  • < M12 and M27 without certificate of compliance

  • ≥ M12 with certificate of compliance

  • M27 not standardised according to DIN 1480


(Certificate of compliance → regulated construction product according to the sample administrative regulation technical building regulations, MVV TB, serial no. C 2.4.5.18)

Notice

Turnbuckle sleeves in accordance with DIN 1480 must be assembled with weld-on ends in accordance with DIN 34828 from the same material (S235JR). In this case, the load capacity of the turnbuckle sleeves is always greater than that of the weld-on ends. When assembled with connecting parts made from other materials—especially materials with a higher tensile strength—the load capacity of the turnbuckle sleeves must be checked separately.