Welcome to Würth Czech Republic For trade customers only
Eye bolt with full thread DIN 444, A2 stainless steel, plain, shape LB
Eye bolt with full thread DIN 444, A2 stainless steel, plain, shape LB - 1
Eye bolt with full thread DIN 444, A2 stainless steel, plain, shape LB - 2

For detailed information, other images and documents, please select individual articles from the following table.

Eye bolt with full thread DIN 444, A2 stainless steel, plain, shape LB

See product details

Available in 1 version
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
  • Eye bolts with shape LB have thread almost up to the eye (full thread).

  • Typical areas of application for eye bolts are applications involving moving parts e.g.

  • fencing systems, clamping devices or covers.