For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/36706.jpg)
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Nominal diameter 2 mm and 3 mm
Chain made of A4 stainless steel according to DIN 5685 Part 1, form G
Nominal diameter 4 mm and above
Chain made of A4 stainless steel according to DIN 763
Chain for general purposes
e.g. for closing off areas or securing parts against loss
These chains may not be used as load-bearing equipment, slings or carrying equipment within the terms of DIN 15003 in conjunction with cranes or lifting gear. The user will be solely responsible for use of these chains for the static suspension of loads, e.g. light fixtures.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!