Welcome to Würth Czech Republic For trade customers only
Hexagon shoulder screw with short threaded pin DIN 610, steel 8.8, plain
Hexagon shoulder screw with short threaded pin DIN 610, steel 8.8, plain - 1
Hexagon shoulder screw with short threaded pin DIN 610, steel 8.8, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon shoulder screw with short threaded pin DIN 610, steel 8.8, plain

See product details

Available in 5 versions
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
To absorb lateral forces


through the screw connection or fasten layers of workpieces to one another.



Ground shoulder shank with tolerance field k6


The shoulder shank with tolerance field k6 is generally combined with bore tolerance H7.



Increase in assembly productivity


as there is no need to use clamping pins with conventional screws.