Welcome to Würth Czech Republic For trade customers only
Tensioning washer For screw connections DIN 6796, spring steel C60, mechanically applied zinc coating
Tensioning washer For screw connections DIN 6796, spring steel C60, mechanically applied zinc coating - 1
Tensioning washer For screw connections DIN 6796, spring steel C60, mechanically applied zinc coating - 2

For detailed information, other images and documents, please select individual articles from the following table.

Tensioning washer For screw connections DIN 6796, spring steel C60, mechanically applied zinc coating

See product details

Available in 14 versions
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
Spring washers are co-stressed elements that use setting to counteract the loosening of screwed connections. This is achieved by maintaining the pre-tensioning force in the connection through a high degree of resiliency